Rulment cu bile FAG 6007-Z, Diametrul exterior: 62 mm | Lățime: 14 mm | Diametrul interior: 35 mm
Ball bearings
Vedeți informațiile tehniceReferințe
FAG:6007-Z
Rubix:d347470
Producator:0167175030000
EAN:4012801163682

Detalii produs : 6007-Z FAG - FAG RADIAL BALL BEARING 6007-Z
This FAG single-row ball bearing is designed to deliver long-lasting performance in various mechanical assemblies. It is ideal for applications requiring high radial load capacity while also providing tolerance for axial loads. Thanks to its robust design featuring a riveted sheet-metal cage, this bearing ensures optimal load distribution and an extended service life, even under demanding operating conditions.
Features:
This single-row deep groove ball bearing, manufactured by FAG, is equipped with a riveted sheet metal cage that improves ball distribution and, consequently, load distribution. It is designed to effectively handle radial loads and can also withstand axial loads, albeit to a limited extent. In addition, the bearing features a metal shield on one side, ensuring protection against dust and coarse contaminants while preventing lubricant leakage.
Maintenance:
Maintenance of this FAG bearing is simple and should include regular greasing or oiling to maintain optimal lubrication. Periodic inspection for wear and axial play is also recommended. For optimal performance, the bearing should be used in moisture-free environments and should not be exposed to extreme temperatures.
Sealing:
The metal shield on one side of the bearing provides a seal against dust and solid particles, thereby preventing contamination and lubricant leakage. However, this feature does not protect the bearing from moisture or splashes.
Brand Information:
FAG, part of the Schaeffler Group, is a brand recognized worldwide for its innovations in the field of bearings and mobility technologies. Founded in 1946, Schaeffler employs nearly 84,000 people in more than 50 countries. The group has filed more than 26,000 patents and is distinguished by its advancements in sustainability and energy efficiency.
Features:
This single-row deep groove ball bearing, manufactured by FAG, is equipped with a riveted sheet metal cage that improves ball distribution and, consequently, load distribution. It is designed to effectively handle radial loads and can also withstand axial loads, albeit to a limited extent. In addition, the bearing features a metal shield on one side, ensuring protection against dust and coarse contaminants while preventing lubricant leakage.
Maintenance:
Maintenance of this FAG bearing is simple and should include regular greasing or oiling to maintain optimal lubrication. Periodic inspection for wear and axial play is also recommended. For optimal performance, the bearing should be used in moisture-free environments and should not be exposed to extreme temperatures.
Sealing:
The metal shield on one side of the bearing provides a seal against dust and solid particles, thereby preventing contamination and lubricant leakage. However, this feature does not protect the bearing from moisture or splashes.
Brand Information:
FAG, part of the Schaeffler Group, is a brand recognized worldwide for its innovations in the field of bearings and mobility technologies. Founded in 1946, Schaeffler employs nearly 84,000 people in more than 50 countries. The group has filed more than 26,000 patents and is distinguished by its advancements in sustainability and energy efficiency.
Puncte forte
- Capable of withstanding both radial and axial loads (albeit moderate ones).
- Riveted sheet-metal cage for better load distribution and extended service life.
- Metal shield to protect one side from solid particles and retain lubricant.
- Robust design for use in demanding industrial environments.
- Riveted sheet-metal cage for better load distribution and extended service life.
- Metal shield to protect one side from solid particles and retain lubricant.
- Robust design for use in demanding industrial environments.
Aplicații
This deep-groove ball bearing is particularly well-suited for industrial mechanisms such as transmission systems. It is used in common applications such as production equipment, conveyors, and agricultural machinery.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 14x62x62 mm |
|---|---|
| Logistic Greutate | 156 g |
| Diametrul interior | 35 mm |
| Diametrul exterior | 62 mm |
| Lățime | 14 mm |
| Focă | un scut metalic |
| Tipul jocului rulmentului | cn |
| Serie | 60..-z |
| Viteza de referință | 11700 rpm |
| Limitați viteza | 16100 rpm |
| Sarcină statică de bază, radială - C0r | 10300 N |
| Sarcină dinamică de bază, radială - Cr | 17000 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
