Rulment cu bile SKF 61980 MA/C3, Diametrul exterior: 540 mm | Lățime: 65 mm | Diametrul interior: 400 mm
Ball bearings
Vedeți informațiile tehniceReferințe
SKF:61980 MA/C3
Rubix:d1271656
EAN:7316571037462

Detalii produs : 61980 MA/C3 SKF - DEEP GROOVE BALL BEARING SKF 61980 MA/C3
Deep groove ball bearings can be used in a wide range of applications. They are suitable for high to very high speeds, can handle radial and axial loads in both directions, and require little maintenance. Deep groove ball bearings are the most commonly used type of bearing. That is why SKF offers a wide range of models, types, and sizes.
Informații tehnice
atribute
| Logistic Greutate | 43827 g |
|---|---|
| Diametrul interior | 400 mm |
| Diametrul exterior | 540 mm |
| Lățime | 65 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 619.. |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
