Șurub de presiune de tip sferic și piesă de presiune Halder EH22700.0224

Ball-Ended Thrust Screws, headed, ball protected against rotating/flat-faced ball, ribbed surface

Vedeți informațiile tehniceVezi documentele

Referințe

Halder:EH22700.0224
Rubix:253471
EAN:4030618221869
brand logo

Documente

Detalii produs :


For clamping and supporting of surfaces that are not exactly parallel. : Maximised load transmission due to moveable ball. : Material: Ball : Ball-bearing steel, hardenedScrew : Heat-treated steel, 1200 ±100 N/mm2Notes: Note: Thread runout l4 ! : Ball protected against rotating. : Special types on request. : References: Thread lock on request, please refer to appendix - Technical Data - :
Ball-Ended Thrust Screws, headed, ball protected against rotating/flat-faced ball, ribbed surface | d1=M12 / l2=50 mm / Heat-treated steel | 22700.0224

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere