Șurub de presiune de tip sferic și piesă de presiune Halder EH22720.0055

Ball-Ended Thrust Screws, headless, round ball/round ball

Vedeți informațiile tehniceVezi documentele

Referințe

Halder:EH22720.0055
Rubix:219263
EAN:4030618223740
brand logo

Documente

Detalii produs : EH22720.0055 HALDER - EH22720.0055 HALDER


Ball-ended thrust screws with thermoplastic ball are used for pressure sensitive pieces. : Also for positioning, clamping, tightening or supporting of surfaces that are not exactly parallel. : Material: Ball : Ball-bearing steel, hardenedScrew : Heat-treated steel, 1200 ±100 N/mm2Notes: Fully rotating ball. : Special types on request. : References: Thread lock on request, please refer to appendix - Technical Data - :
Ball-Ended Thrust Screws, headless, round ball/round ball | d1=M5 / l1=16 mm / Heat-treated steel | 22720.0055

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere