Referințe
Hiwin:HGR20R 400H
Rubix:d1356174

Detalii produs : HGR20R 400H HIWIN - ROLLER/BALL GUIDE RAIL HIWIN HGR20R 400H
Standard series in an X-shape. First choice for rail pairs. HIWIN's HG series linear guides are designed for high loads and rigidity. The QH series models with SynchMotion™ technology offer all the positive features of the standard HG series. Thanks to the controlled movement of the balls at a defined distance, they also feature higher travel speeds, extended lubrication intervals and reduced operating noise.
Informații tehnice
atribute
| Lățime | 20 mm |
|---|---|
| Lungime | 400 mm |
| Înălțime | 17.5 mm |
| Dimensiunea designului | 20 mm |
| Distanța centrată | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere