Șuruburi metalice cu filet metric Elesa+Ganter GN 605-M8-25-A
Ball point screws, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 605-M8-25-A
Rubix:d589720
Producator:GN 605-M8-25-A
EAN:4045525306455




Detalii produs : GN 605-M8-25-A ELESA+GANTER - GN 605-M8-25-A ELESA+GANTER
Ball point screws GN 605 with full ball (Type A) are used in applications where a ball point contact is required. The flat faced moving ball (Type B) allows a clamping or supporting of non parallel surfaces. The ball of Type V/VR can be swivelled to a maximum of 9° to ensure that clamping is always maintained on the flat section of the ball.
Informații tehnice
atribute
| Lungime | 25 mm |
|---|---|
| Material/finisare | Oțel |
| Standard | NON-STANDARD |
| Diametru metric | M8 |
| Tipul de amprentă | hexagonal (hex) |
| Diametrul filetării | 8 mm |
| Tipul de filetare | metric |
| Diametru | 5.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
