Șuruburi metalice cu filet metric Elesa+Ganter GN 606-M16-60-V
Ball point screws, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 606-M16-60-V
Rubix:d605479
Producator:GN 606-M16-60-V
EAN:4045525307551




Detalii produs : 606-M16-60-V ELESA+GANTER - 606-M16-60-V ELESA+GANTER
Ball point screws GN 606 with full ball (Type A) are used in applications where a ball point contact is required. The flat faced moving ball (Type B) allows a clamping or supporting of non parallel surfaces. The ball of the types V and VR can be swivelled to a maximum of 9° to ensure that clamping is always maintained on the flat section of the ball.
Informații tehnice
atribute
| Lungime | 60 mm |
|---|---|
| Material/finisare | Oțel |
| Standard | NON-STANDARD |
| Diametru metric | M16 |
| Clasă | 12.9 |
| Diametrul filetării | 16 mm |
| Tipul de filetare | metric |
| Diametru | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
60 mm
