Cilindru electromecanic de ridicare SMC LEFS40A-200-R36P1
Ball Screw Drive Slider
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:LEFS40A-200-R36P1
Rubix:d749642
Producator:LEFS40A-200-R36P1

rezumat tehnic
| Dimensiunea designului | 40 mm |
|---|---|
| Călătorie | 206 mm |
| Forța de tracțiune | 225 N |
Documente
Detalii produs : LEFS40A-200-R36P1 SMC - LEFS40A-200-R36P1 SMC
The LEF series slider type electric actuator features a low profile height of 46mm *. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.
LEFS Electric Actuator, Slider Type, Ball Screw Drive
Puncte forte
•Ball screw drive
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
Informații tehnice
atribute
| Logistic Greutate | 6218 g |
|---|---|
| Dimensiunea designului | 40 mm |
| Călătorie | 206 mm |
| Forța de tracțiune | 225 N |
| Tensiune de operare | 24 V |
| Viteză | 900 mm/s |
| Alimentare | 24 V |
| Cursa cilindrului | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere