Clemă conector Elesa+Ganter GN 162.3-B18-2-SW
Base plate connector clamps, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 162.3-B18-2-SW
Rubix:d585676
Producator:GN 162.3-B18-2-SW
EAN:4045525800212

Detalii produs : 162.3-B18-2-SW ELESA+GANTER - 162.3-B18-2-SW ELESA+GANTER
The clamping bore of the base plate connector clamps GN 162.3 is mechanically machined and designed for construction tubes GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions). Base plate connector clamps GN 162.3 are also suitable for mounting on profile systems.
Informații tehnice
atribute
| Logistic Greutate | 70 g |
|---|---|
| Diametrul forajului | 18 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
