Tambur abraziv pentru creion Norton 66261128901
BDX -Specialities rtridge roll/ Pencils
Vedeți informațiile tehniceReferințe
Norton:66261128901
Rubix:d1221881

Detalii produs : 66261128901 NORTON - ABRASIVE REEL FOR PENCIL NORTON 66261128901
The good choice for difficult-to-grind materials that require an economical option or multi-purpose applications on metals and other materials.
Used on inside surfaces and corners where other abrasive shapes cannot reach and dressing fillet weld seams on metal structures. Ideal for flash removal, polishing, or removing machine tool marks, and edge breaking.
Used on inside surfaces and corners where other abrasive shapes cannot reach and dressing fillet weld seams on metal structures. Ideal for flash removal, polishing, or removing machine tool marks, and edge breaking.
Cartridge roll/ Pencils - Norton BDX - 10x38x3mm Gr80
Puncte forte
A good choice for hard-to-grind materials that require an economical option or for multi-purpose applications
Resin bond system ensures edge adhesion
Aluminium oxide abrasive provides a good cut rate and good product life
Runs cooler and more efficiently; ideal for grinding exotic alloys
Resin bond system ensures edge adhesion
Aluminium oxide abrasive provides a good cut rate and good product life
Runs cooler and more efficiently; ideal for grinding exotic alloys
Aplicații
Sanding
Informații tehnice
atribute
| Lungime | 38 mm |
|---|---|
| Diametru | 10 mm |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere