Element de fixare/fixare SKF FRB 10/540

Bearing Housing Accessory

Vedeți informațiile tehnice

Referințe

SKF:FRB 10/540
Rubix:d740123
Producator:6025
EAN:7316577299819
brand logo

rezumat tehnic

Diametrul interior520 mm
Vezi toate Caracteristice

Detalii produs : FRB 10/540 SKF - SKF LOCATING RING FRB 10/540


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)10x540x540 mm
Logistic Greutate734 g
Diametrul interior520 mm
Diametrul exterior540 mm
Lățime10 mm
  • Disponibil – Data livrării la cerere