Referințe
SKF:TSN 313 S
Rubix:d1315675
Producator:95843
EAN:7316570930214
Detalii produs : TSN 313 S SKF - SEALS/COVER SKF TSN 313 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Puncte forte
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Informații tehnice
atribute
| Logistic Greutate | 381 g |
|---|---|
| Diametrul interior | 75 mm |
| Diametrul exterior | 98.5 mm |
| Lățime | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


