Referințe
SKF:TK 64
Rubix:d1320191
Producator:110473
EAN:7316571334394
Detalii produs : TNF 64 SKF - SEALS/COVER SKF TK 64
Puncte forte
- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
Informații tehnice
atribute
| Logistic Greutate | 5500 g |
|---|---|
| Diametrul interior | 300 mm |
| Diametrul exterior | 386 mm |
| Lățime | 78 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

