Referințe
SKF:TK 520
Rubix:d738499
EAN:7316576820526
Documente
Detalii produs : TK 520 SKF - SKF TK520 TACONITE SEAL
Puncte forte
- Excellent exclusion of contaminants
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
- Improved water ingress prevention
- Longer bearing and seal service life
- Reduce grease consumption
- Compact design
Informații tehnice
atribute
| Diametrul interior | 90 mm |
|---|---|
| Diametrul exterior | 172 mm |
| Lățime | 48.5 mm |
| Serie | tk |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

