Carcasă bloc plummer SKF PDN 316

Bearing Housing

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:PDN 316
Rubix:d734567
Producator:17634
EAN:7316577051608
SKF TWO BEARINGHOUSE PDN 316

rezumat tehnic

Diametrul interior80 mm
Distanța de fixare de la centru la centru230 mm
Înălțimea arborelui95 mm
Vezi toate Caracteristice

Documente

Detalii produs : PDN 316 SKF - PDN 316 SKF


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Informații tehnice


atribute
Logistic Greutate50750 g
Diametrul interior80 mm
Distanța de fixare de la centru la centru230 mm
Înălțimea arborelui95 mm
Capacitatea de încărcare31 kg
Înălțime185 mm
Lungime493 mm
Focăfilzdichtung (fs 330)
Numărul de găuri4
Diametrul exterior140 mm
Lățime280 mm
  • Disponibil – Data livrării la cerere