Cupe de aspirație și dispozitive de prindere moi Piab 0101101
Bellows suction cups B Chloroprene
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0101101
Rubix:d724272
Producator:0101101



Documente
Detalii produs : 101101 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101101
Piab’s chloroprene bellow suction cups are designed for versatile and durable handling in a wide range of industrial applications. Made from high-quality chloroprene rubber, these cups offer excellent resistance to oils, weathering, and abrasion. The flexible bellow design adapts to uneven and curved surfaces, compensating for height differences and ensuring a secure grip. Ideal for automotive, packaging, and general manufacturing, they deliver consistent, long-lasting performance in demanding environments.
Puncte forte
Made from high-quality chloroprene rubber
Excellent resistance to oils, abrasion, and weathering
Flexible bellow design adapts to curved and uneven surfaces
Mark free handling
Durable for long-lasting use in demanding environments
Ideal for automotive, packaging, and general manufacturing
Aplicații
Plastic injection molded parts, Dry sheet metal
Informații tehnice
atribute
| Diametru | 20 mm |
|---|---|
| Formă | burduf |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 110 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere