Cupe de aspirație și dispozitive de prindere moi Piab 9906875
Bellows suction cups B HNBR
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:9906875
Rubix:d724750
Producator:9906875



Documente
Detalii produs : 9906875 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 9906875
Piab’s HNBR bellow suction cups are engineered for high-performance handling in challenging industrial settings. Made from HNBR, these cups provide outstanding resistance to heat, oil, and chemicals. The flexible bellow design allows for excellent adaptability to uneven surfaces and compensates for height differences, ensuring a secure and reliable grip. Ideal for automotive and heavy-duty applications, HNBR bellow suction cups deliver durable, consistent performance in demanding environments.
Puncte forte
Manufactured from high-performance, mark free HNBR rubber
Outstanding resistance to heat, oil, and chemicals
Flexible bellow design for adapting to surface variations
Secure and reliable grip in demanding applications
Durable construction for extended service life
Perfect for automotive and heavy-duty industrial use
Informații tehnice
atribute
| Diametru | 20 mm |
|---|---|
| Formă | rotund |
| Temperatura maximă | 140 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere