Cupe de aspirație și dispozitive de prindere moi Piab 3150108P

Bellows suction cups B Nitrile-PVC

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:3150108P
Rubix:d723978
Producator:3150108P
brand logo

rezumat tehnic

Diametru115 mm
Formăburduf
Vezi toate Caracteristice

Documente

Detalii produs : 3150108P PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 3150108P


Piab’s Nitrile-PVC bellow suction cups are designed for robust and reliable handling in demanding industrial environments. Constructed from a durable Nitrile-PVC blend, these cups offer excellent resistance to oils, chemicals, and abrasion. The flexible bellow design adapts to uneven surfaces and compensates for height differences, ensuring a secure grip on a variety of materials. Ideal for automotive and manufacturing applications, they deliver consistent, long-lasting performance in tough conditions.

Puncte forte

Made from robust Nitrile-PVC blend for enhanced durability and mark free handling Excellent resistance to oils, chemicals, and abrasion Flexible bellow design adapts to uneven surfaces Secure grip on a wide range of materials Long-lasting performance in tough industrial conditions Ideal for automotive and manufacturing environments

Aplicații

Plastic injection molded parts, Dry sheet metal

Informații tehnice


atribute
Diametru115 mm
Formăburduf
Temperatura minimă0 °C
Temperatura maximă90 °C
  • Disponibil – Data livrării la cerere