Cupe de aspirație și dispozitive de prindere moi Piab 0101858
Bellows suction cups B Silicone
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0101858
Rubix:d724331
Producator:0101858



Documente
Detalii produs : 101858 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101858
Piab’s silicone bellow suction cup is designed for superior flexibility and adaptability in challenging material handling tasks. The soft silicone construction ensures a gentle grip. It's bellow design allows for excellent compensation of height differences and effective handling of uneven objects. Durable and resistant to chemicals, the silicone bellow suction cup delivers reliable, safe, and efficient performance in demanding automation environments.
Puncte forte
Made from high quality silicone for safe and efficient handling
Excellent flexibility for adapting to uneven surfaces
Resistant to chemicals and high temperatures
Bellow design compensates for height variations
Suitable for plastics, sheet metal and packaging application
Informații tehnice
atribute
| Diametru | 75 mm |
|---|---|
| Formă | burduf |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere