Cupe de aspirație și dispozitive de prindere moi Piab 3250035S
Bellows suction cups B Silicone
Vedeți informațiile tehniceReferințe
Piab:3250035S
Rubix:d722432
Producator:3250035S

Detalii produs : 3250035S PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 3250035S
Piab’s silicone bellow suction cup is designed for superior flexibility and adaptability in challenging material handling tasks. The soft silicone construction ensures a gentle grip. It's bellow design allows for excellent compensation of height differences and effective handling of uneven objects. Durable and resistant to chemicals, the silicone bellow suction cup delivers reliable, safe, and efficient performance in demanding automation environments.
Puncte forte
Made from high quality silicone for safe and efficient handling
Excellent flexibility for adapting to uneven surfaces
Resistant to chemicals and high temperatures
Bellow design compensates for height variations
Suitable for plastics, sheet metal and packaging application
Informații tehnice
atribute
| Diametru | 52.5 mm |
|---|---|
| Formă | burduf |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere