Cupe de aspirație și dispozitive de prindere moi Piab 0205213
Bellows suction cups B-XP Polyurethane
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0205213
Rubix:d725732
Producator:0205213



Documente
Detalii produs : 205213 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0205213
Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.
Puncte forte
Suitable for limited level adjustment with good stability.
Excellent gripping performance on corrugated and porous or surface leaking objects such as cardboard, textured plastic parts and composite material (raw surface)
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable for accelerations and speed, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane.
The material DURAFLEX® is mark free.
Aplicații
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Informații tehnice
atribute
| Diametru | 77.5 mm |
|---|---|
| Formă | burduf |
| Temperatura minimă | 10 °C |
| Temperatura maximă | 50 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere