Cupe de aspirație și dispozitive de prindere moi Piab 0206925
Bellows suction cups BFF Polyurethane
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0206925
Rubix:d722304
Producator:0206925



Documente
Detalii produs : 206925 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0206925
The BFF-P design is suitable for oily surfaces, uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications. The flat inner support gives stability during movement in any orientation.Special designed friction cups for oily surfaces, such as sheets in metal forming processes. Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
Puncte forte
Special designed friction cups for oily surfaces, such as sheets in metal forming processes.
Normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0.1g/m2 press oil is used on the sheet.
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
The "BFF" design is suitable for uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications.
The flat inner support gives stability during movement in any orientation.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Informații tehnice
atribute
| Diametru | 40 mm |
|---|---|
| Formă | burduf |
| Temperatura minimă | 10 °C |
| Temperatura maximă | 50 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere