Cupe de aspirație și dispozitive de prindere moi Piab 0210564
Bellows suction cups BFFT Polyurethane
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0210564
Rubix:d723498
Producator:0210564



Documente
Detalii produs : 210564 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0210564
The BFFT-P design is suitable for oily surfaces, uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications. The flat inner support gives stability during movement in any orientation. Special designed friction cups for oily surfaces, such as sheets in metal forming processes. Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 3–5 times more than corresponding conventional suction cups.
Puncte forte
Special designed friction cups for thin (0.6-0.8 mm) oily metal sheets, such as outer body car parts in a press-to press forming process.
Long lasting material, normal wear on friction cup will not affect the long term grip performance.
Refined internal friction pattern provides additional grip performance, the suction cups can withstand high shear forces, typically 3–5 times more than corresponding conventional suction cups.
Best choice if > 0.1g/m2 press oil is used on the sheet but also a great choice for dry metal sheets.
The "BFFT" design is suitable for thin flat or uneven/curved surfaces and if level compensation is needed, for example in de-stacking applications.
The flat inner support, made of dual hardness, gives stability and good grip during movement in any orientation.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled and has a fantastic elastic memory, even after hundreds of thousands of cycles.
Aplicații
De-stacking;Press-transfer;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Informații tehnice
atribute
| Diametru | 35 mm |
|---|---|
| Formă | rotund |
| Temperatura minimă | 10 °C |
| Temperatura maximă | 50 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere