Cupe de aspirație și dispozitive de prindere moi Piab 0210584

Bellows suction cups BFFT Polyurethane

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:0210584
Rubix:d723573
Producator:0210584
brand logo

rezumat tehnic

Diametru120 mm
Formăburduf
Vezi toate Caracteristice

Documente

Detalii produs : 210584 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0210584


The BFFT-P design is suitable for oily surfaces, uneven/curved surfaces or if level compensation is needed, for example in de-stacking applications. The flat inner support gives stability during movement in any orientation. Special designed friction cups for oily surfaces, such as sheets in metal forming processes. Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 3–5 times more than corresponding conventional suction cups.

Puncte forte

Special designed friction cups for thin (0.6-0.8 mm) oily metal sheets, such as outer body car parts in a press-to press forming process. Long lasting material, normal wear on friction cup will not affect the long term grip performance. Refined internal friction pattern provides additional grip performance, the suction cups can withstand high shear forces, typically 3–5 times more than corresponding conventional suction cups. Best choice if > 0.1g/m2 press oil is used on the sheet but also a great choice for dry metal sheets. The "BFFT" design is suitable for thin flat or uneven/curved surfaces and if level compensation is needed, for example in de-stacking applications. The flat inner support, made of dual hardness, gives stability and good grip during movement in any orientation. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled and has a fantastic elastic memory, even after hundreds of thousands of cycles.

Aplicații

De-stacking;Press-transfer;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation

Informații tehnice


atribute
Diametru120 mm
Formăburduf
Temperatura minimă10 °C
Temperatura maximă50 °C
  • Disponibil – Data livrării la cerere