Cupe de aspirație și dispozitive de prindere moi Riegler FG 2525-1
Bellows Vacuum
Vedeți informațiile tehniceReferințe
Riegler:FG 2525-1
Rubix:d539548
Producator:108520
EAN:4047322212397

Detalii produs : FG 2525-1 RIEGLER - FG 2525-1 RIEGLER
Bellows suction gripper (round) 2.5 folds diameter: 5mm material: Perbunan. Robust and durable suction gripper with single sealing lip. / Are used wherever objects, parts, packaging etc. are lifted, transported, turned or handled similarly and where differences in height and unevenness are compensated or where sensitive work pieces are to be handled. / They serve as a connecting element between vacuum generator and work piece.
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametru | 25 mm |
| Formă | rotund |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
