Referințe
Norton:66253349665
Rubix:d1216808

Detalii produs : 66253349665 NORTON - SAW-SHARPENING GRINDER NORTON 66253349665
The Norton range of grinding wheels for bench grinders and pedestal grinders includes the most common wheel dimensions, bores, abrasive types and grits for grinding, roughing, shaping and sharpening applications: white aluminium oxide for high speed steel, regular aluminium oxide for carbon steel and silicon carbide for non-ferrous metals and carbide tools.
Puncte forte
•Green high purity silicon carbide
The splint test conventional abrasive grain, harder and more brittle than corundum
For all multi-purpose bench grinder and column grinder applications on non-ferrous metals and carbide tools
The splint test conventional abrasive grain, harder and more brittle than corundum
For all multi-purpose bench grinder and column grinder applications on non-ferrous metals and carbide tools
Aplicații
Ribbons
Informații tehnice
atribute
| Diametrul exterior | 125 mm |
|---|---|
| Diametrul interior | 32 mm |
| Lățime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
