Șurubelniță bit Format 63530003, 9663530003
Bit 1/4" DIN3126 C6,3 T 8x 25mm Torsion
Vedeți informațiile tehniceReferințe
Format:63530003, 9663530003
Rubix:d814520
Producator:63530003
EAN:4317784511773

Detalii produs : 9663530003 FORMAT - 9663530003 FORMAT
Bit for recessed TORX® screws 1/4" DIN 3126 C 6.3, tough, with torsion zone
General note: TORX PLUS®-tools are superior to TORX®-tools in the transmission of torque due to their significantly increased contact surfaces in the screw. The TORX® system and the TORX PLUS® system are only unilaterally compatible: With the conventional TORX®tool, it is possible to (limitedly) also operate TORX PLUS® screws. However, the use of TORX PLUS® tools in a TORX® profile is not possible.
Especially suitable for turning screws in metal and sheet metal.Bit 1/4" DIN3126 C6,3 T 8x 25mm Torsion
Informații tehnice
atribute
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | t8 |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
