Referințe
Portwest:PW37BLU
Rubix:30611
Producator:PW37BLU
EAN:5036108163038

rezumat tehnic
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
Detalii produs : PW37BLU BOLD PRO SPECTACLE BLUE PORTWEST - PW37BLU BOLD PRO SPECTACLE BLUE PORTWEST
Puncte forte
•CE certified
99% UV protection
Anti-scratch coating for added durability
Anti-fog coating for additional comfort to the wearer
Soft nose bridge for a secure and comfortable fit
Soft arms tips for ultra comfort
Free spec cord
Individually packed for vending machines
Retail bag which aids presentation for retail sales
99% UV protection
Anti-scratch coating for added durability
Anti-fog coating for additional comfort to the wearer
Soft nose bridge for a secure and comfortable fit
Soft arms tips for ultra comfort
Free spec cord
Individually packed for vending machines
Retail bag which aids presentation for retail sales
Informații tehnice
atribute
| Acoperirea ochelarilor | anti-zgârieturi |
|---|---|
| Umbra ocularului | incolor |
| Material ocular | policarbonat |
| Piese laterale reglabile | nu |
| Culoare | albastru |
| Tip | supraglase |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere