Referințe
Facom:990.BF0PF
Rubix:d1327135
EAN:3662424102899

Detalii produs : 990.BF0PF FACOM - BOLT CUTTER FACOM 990.BF0PF
Puncte forte
•Forged arms less cutting flexion
High performance chrome blades
Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
High performance chrome blades
Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Informații tehnice
atribute
| Capacitate de tăiere | 41 mm |
|---|---|
| Lungime | 450 mm |
| Greutate | 1700 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
