Referințe
Trelleborg:400-020-4490-41
Rubix:d1118024
Detalii produs : TRELLEBORG 400-020-4490-41 - BONDED SEALS TRELLEBORG 400-020-4490-41
Bonded seal rings provide static sealing of bolt heads, screws and flange fits. They consist of a metal washer into which a trapezoidal elastomer ring is vulcanised.
Informații tehnice
atribute
| Diametrul interior | 11.84 mm |
|---|---|
| Diametrul exterior | 15.88 mm |
| Grosime | 2.34 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
