Amplificatoare de presiune SMC VBA40A-F04GS
Booster Regulator
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:VBA40A-F04GS
Rubix:d556141
Producator:VBA40A-F04GS
Documente
Detalii produs : VBA40A-F04GS SMC - VBA40A-F04GS SMC
The speciality regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
Puncte forte
•Boosts local line pressure without requiring additional power
Easy adjustment of output pressure
Improved performance over previous designs
Easy adjustment of output pressure
Improved performance over previous designs
Informații tehnice
atribute
| Diametrul filetării (inch) | 1/2 '' |
|---|---|
| Debitul volumului | 1900 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
