Referințe
Jalas:1718-35
Rubix:d712181

Detalii produs : 1718-35 JALAS - UNISEX SAFETY BOOTS JALAS 1358-41
A soft, light and ergonomic mid-cut safety boot with BOA® Fit System and highest (S3) level protection. The PU-coated and split leather upper offer water repellent properties and great fit for long days on your feet. An oil-resistant RPU outer sole gives enhanced grip and the ventilated inner sole keeps feet cool. Features our JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD®.
Puncte forte
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Quick-tie, Stabilizator, Pull loops, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| EU Mărime | 35 |
|---|---|
| Înălțimea gulerului | înalt |
| Culoare | negru |
| Material de bază | piele |
| ESD | da |
| Categorie de securitate | s3 |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
35
