Referințe
Jalas:2808-35
Rubix:d713060
Producator:2808-35
EAN:6408487549410

Detalii produs : 2808-35 JALAS - UNISEX SAFETY BOOTS JALAS 2808-41
A premium boot for very tough work in severe cold. Warm fur lining that also transports moisture, and a Thinsulate lining for additional warmth. A thermal insole with aluminium foil provides effective isolation against cold and heat by means of reflection. The boots are equipped with both laces and a zipper, for fast and convenient closing.
Puncte forte
ProNose toe reinforcement, Easy clean upper, Thinsulate™ cold insulation, Wide fit, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, Ankle support, Pull loops, Snow lock, Zipper, Conforms with IEC 61340-5-1 (ESD)
Aplicații
Building and construction, Concrete work, Construction, Fishing, Fishing industry work, Forest work, Hunting, Marine work, Metalwork, Mining, Security- and police work, Sheet-metal work, Shop work, Soil preparation, Warehouse work, Wood industry work
Informații tehnice
atribute
| Culoare | negru |
|---|---|
| EU Mărime | 35 |
| Material de bază | piele |
| Rezistent la apa | da |
| Protecție metatarsiană | da |
| Categorie de securitate | s3 src |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
35
