Cizme de protecție unisex Jalas 2808-46

Boots/Ankle boots 2808 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:2808-46
Rubix:d711427
Producator:2808-46
EAN:6408487549960
brand logo

rezumat tehnic

Culoarenegru
EU Mărime46
Material de bazăpiele
Vezi toate Caracteristice

Detalii produs : 2808-46 JALAS - UNISEX SAFETY SHOES JALAS 3920A-46


A premium boot for very tough work in severe cold. Warm fur lining that also transports moisture, and a Thinsulate lining for additional warmth. A thermal insole with aluminium foil provides effective isolation against cold and heat by means of reflection. The boots are equipped with both laces and a zipper, for fast and convenient closing.

Puncte forte

ProNose toe reinforcement, Easy clean upper, Thinsulate™ cold insulation, Wide fit, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Polstered shaft edge, Ankle support, Pull loops, Snow lock, Zipper, Conforms with IEC 61340-5-1 (ESD)

Aplicații

Building and construction, Concrete work, Construction, Fishing, Fishing industry work, Forest work, Hunting, Marine work, Metalwork, Mining, Security- and police work, Sheet-metal work, Shop work, Soil preparation, Warehouse work, Wood industry work

Informații tehnice


atribute
Culoarenegru
EU Mărime46
Material de bazăpiele
Rezistent la apada
Protecție metatarsianăda
Categorie de securitates3 src
Rezistență la alunecareda
  • Disponibil – Data livrării la cerere

EU Mărime

46