Referințe
Mitutoyo:526-153-1
Rubix:d894893
Documente
Detalii produs : 526-153-1 MITUTOYO - MECHANICAL MACHINING VERIFIER MITUTOYO 526-153-1
These bore gages measure diameters of small holes. The radial displacement of split-ball contact is converted to axial displacement of measuring rod, which is shown on the dial indicator.
Puncte forte
•A precision bore gauge so you can make quick and accurate measurements of small hole diameters
You can replace the analogue indicator fitted to this instrument
You can replace the analogue indicator fitted to this instrument
Informații tehnice
atribute
| Interval de măsurare, minim | 3.7 mm |
|---|---|
| Interval de măsurare, maxim | 7.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere