Referințe
Mitutoyo:511-724
Rubix:d903343
EAN:4946368612591
Documente
Detalii produs : 511-724 MITUTOYO - MECHANICAL MACHINING VERIFIER MITUTOYO 511-724
Puncte forte
•It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
Giving you high durability and wear resistance
Giving you high durability and wear resistance
Informații tehnice
atribute
| Interval de măsurare, minim | 100 mm |
|---|---|
| Interval de măsurare, maxim | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
