Butuc de cuplaj dințat KTR BOWEX M-14 14H7

BoWex 14 SINT

Vedeți informațiile tehnice

Referințe

KTR:BOWEX M-14 14H7
Rubix:386865
Producator:010142001400
KTR COUPLING BOWEX M 14 HUB 14MM

rezumat tehnic

Detalii produs : BOWEX M-14 14H7 CUPLAJ KTR - BOWEX M-14 14H7 CUPLAJ KTR


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Informații tehnice


atribute
Logistic Greutate60 g
Mărime14
  • Disponibil – Data livrării la cerere