Referințe
KTR:BOWEX 19 JUNIOR 1B 16H7
Rubix:d399287
Producator:010191001600

Detalii produs : 10191001600 KTR - 10191001600 KTR
KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the Bowex coupling to be used with hardly any wear. Made of a plastic and steel combination.
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Mărime | 19 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere