Referințe
Pferd Tools:087923
Rubix:d795438
EAN:4007220087923

Detalii produs : 87923 PFERD - 87923 PFERD
Essential application of the tool for surface machining. Abrasive: A = corundum SiC = silicon carbide The fiber layers Vlies are arranged in the wheel blade in a radial way. The blades are very compact, offering a high lifespan. Circumferential speed, maximum recommendation 32 m/s.
Informații tehnice
atribute
| Diametrul exterior | 30 mm |
|---|---|
| Bob | 280 |
| Diametrul tijei | 6 mm |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
