Roată din nailon pe tijă Norton 63642585751
Rapid Strip - Rapid Strip Discs with attachment
Vedeți informațiile tehniceReferințe
Norton:63642585751
Rubix:d1213942

Detalii produs : 63642585751 NORTON - NYLON WHEEL ON ROD NORTON 63642585751
Rapid Strip discs are constructed with thick, strong, synthetic fibres and extra-coarse silicon carbide abrasive. The open web construction of the disc provides fast cutting action with very little loading. Safer than wire bristle tools, Rapid Strip is suitable for use in many industries.
Rapid Strip Discs with attachment - Norton Rapid Strip - 101.6 Extra Coarse Black
Puncte forte
General purpose, for removing coatings
Cleans surface thoroughly for excellent adhesion of coatings, painting and soldering
Extra-coarse abrasive grain for aggressive performance
Anti-loading even on sticky coatings, adhesives, and soft metals
Cleans surface thoroughly for excellent adhesion of coatings, painting and soldering
Extra-coarse abrasive grain for aggressive performance
Anti-loading even on sticky coatings, adhesives, and soft metals
Aplicații
Stripping
Informații tehnice
atribute
| Diametrul exterior | 101.6 mm |
|---|---|
| Bob | grosier |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
