Za dreapta pentru lanț Tsubaki RF06B LAMBDA 2 CL
BS Lambda Chain Connecting Link
Vedeți informațiile tehniceReferințe
Tsubaki:RF06B LAMBDA 2 CL
Rubix:d490563
Producator:74000062002
EAN:8718472591767



Detalii produs : RF06B LAMBDA 2 CL (P=3/8'') TSUBAKI - TSUBAKIMOTO 74000062002 REF: CENTRE TRANSPORT CHAIN DRIVE PARTS
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Lanț | 06b-2 |
| Pas de lanț | 9.525 mm |
| Profil | duplex (2) |
| Greutate | 7 g |
| Suma de a da | 2 |
| Diametrul rolei | 6.35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere