Lanț cu role standard european Tsubaki RF06B LAMBDA 2 RP (P=3/8'')
BS Lambda Chain
Vedeți informațiile tehniceReferințe
Tsubaki:RF06B LAMBDA 2 RP (P=3/8'')
Rubix:d490491
Producator:74000062005-M5
EAN:8718472591743



Detalii produs : RF06B LAMBDA 2 RP (P=3/8'') TSUBAKI - TSUBAKIMOTO 74000062005-M5 REF: CENTRE TRANSPORT CHAIN DRIVE
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Informații tehnice
atribute
| Pas de lanț | 9.525 mm |
|---|---|
| Profil | duplex (2) |
| Lanț | 06b-2 |
| Lungimea lanțului | 5000 mm |
| Lungimea pinului | 25.9 mm |
| Diametrul pinului de lanț | 3.28 mm |
| Greutate | 3.89 kg |
| Înălțimea plăcii | 8.2 mm |
| Grosimea plăcii | 1.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere