Referințe
SKF:PCM 125130100 M
Rubix:d1284361
Producator:114254
EAN:7316571381572



Detalii produs : PCM 125130100 M SKF - CYLINDRICAL BUSH SKF PCM 125130100 M
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Puncte forte
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Informații tehnice
atribute
| Logistic Greutate | 695 g |
|---|---|
| Diametrul interior | 125 mm |
| Diametrul exterior | 130 mm |
| Lățime | 100 mm |
| Serie | pcm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
