Referințe
Elesa+Ganter:GN 60-AN-19
Rubix:d598882
Producator:GN 60-AN-19
EAN:4045525665576




Detalii produs : 60-AN-19 ELESA+GANTER - 60-AN-19 ELESA+GANTER
The button-type magnets GN 60 have a split adhesive surface. These are non-shielded magnetic systems made by casting method. To ensure that the magnetic properties (adhesive forces) are not impaired, the fixing screws must be made of non-magnetic material. For easier handling and/or to avoid demagnetisation, these magnets have an iron plate on their adhesive surface.
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Diametru | 19 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
