Mâner Elesa+Ganter GN 767-35-300-DSG

Cabinet "U" handles, Aluminium / Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 767-35-300-DSG
Rubix:d603056
Producator:GN 767-35-300-DSG
EAN:4045525373334
brand logo

rezumat tehnic

Lungime300 mm
Material/finisareAluminiu
Vezi toate Caracteristice

Detalii produs : 767-35-300-DSG ELESA+GANTER - 767-35-300-DSG ELESA+GANTER


The design of the cabinet "U" handles GN 767 matches the product family Ergostyle®. The tube is held at its ends by a clamping mechanism to prevent it from rotating. The mechanism (screws/nuts ) is shrouded by the removable end caps. Available in the different Ergostyle® colours they offer additional possibilities for colour schemes. On assembly the two end caps are inserted from above. To remove the end caps, a flat screw driver is used in the recess to prise them out of their location. Two additional holding pins Ø 4 are included.

Informații tehnice


atribute
Logistic Greutate450 g
Lungime300 mm
Material/finisareAluminiu
Diametru35 mm
  • Disponibil – Data livrării la cerere

Lungime