Referințe
Elesa+Ganter:GN 426-AL-28-350-BL
Rubix:d614828
Producator:GN 426-AL-28-350-BL
EAN:4045525250000





Detalii produs : 426-AL-28-350-BL ELESA+GANTER - 426-AL-28-350-BL ELESA+GANTER
Cabinet "U" handles GN 426 are produced from profiled aluminium extrusions. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Logistic Greutate | 375 g |
|---|---|
| Lungime | 350 mm |
| Material/finisare | Aluminiu |
| Diametru | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
