Referințe
Elesa+Ganter:GN 528-SV-132-8,5-SW
Rubix:262519
Producator:GN 528-SV-132-8,5-SW
EAN:4045525277618



Detalii produs :
Cabinet „U“ handles GN 528 are fitted to the drawers from the outside using cap screws. Cabinet „U“ handles of the type PP (Polypropylene) are, however, less viable from a mechanical and thermal viewpoint, but pricewise they are more competitive but are quite adequate for many applications. Cabinet handles of the type SV are made of a plastic material type UL 94 V-0 which is self-extinguishing. The classification to UL 94 V-0 (Underwiters Labora-tories) covers the properties and durability against fire. According to their tests a plastic test piece of a defined shape and dimension is set alight in a vertical position whereby the flame on a scale from V – 0 has to extinguish itself within 10 secs without leaving any burning droplets. Cabinet „U“ handles type ESD are made out of a conductive plastic material which prevents an electrostactical loading. The imprint "ESD" on the surface of the handle defines the special antistatical properties according to IEC 61340-5-1.
Informații tehnice
atribute
| Logistic Greutate | 55 g |
|---|---|
| Lungime | 132 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
