Referințe
Elesa+Ganter:GN 625-300-CL
Rubix:d599461
Producator:GN 625-300-CL
EAN:4045525824522



Detalii produs : 625-300-CL ELESA+GANTER - 625-300-CL ELESA+GANTER
Cabinet „U“ handles are renowned for their well proven eliptical extrusion profile as well as the ergonomical design with their smooth and shiny surface.
Informații tehnice
atribute
| Logistic Greutate | 157 g |
|---|---|
| Lungime | 300 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
