Elemente de oprire sau de închidere - Ax de indexare Elesa+Ganter GN 612.3-12-20-B
Cam action indexing plungers for welding
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 612.3-12-20-B
Rubix:d612135
Producator:GN 612.3-12-20-B
EAN:4045525311633





Detalii produs : 612.3-12-20-B ELESA+GANTER - 612.3-12-20-B ELESA+GANTER
Cam action indexing plungers GN 612.3 are used in cases where the locking pin must not protrude all the time. By rotating the lock through 180° the locking pin withdraws itself. A notch keeps the plunger in this position. The square body can therefore be welded in any required position. In order to prevent a change in the spring load by the transferred heat we recommend spot welding the plunger body.
Informații tehnice
atribute
| Logistic Greutate | 174 g |
|---|---|
| Diametrul pinului | 12 mm |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
