Referințe
SKF:KRV 30 PPA
Rubix:28035
Producator:138799
EAN:7316571590523



Detalii produs : KRV 30 PPA SKF - SKF ROLE PT CAI RULMENT CU AX KRV 30 PPA
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 40x30x30 mm |
|---|---|
| Logistic Greutate | 105 g |
| Diametrul interior | 12 mm |
| Lățime | 40 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 30 mm |
| Serie | krv |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
